Beli Mikroskop Stereo Binokuler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Insize Microscope Monocular Stereo LEDatribut:
- Includes: (2) AAA Batteries, Pen Light
- Features: 10X Eyepiece with Graduation, Focus Adjustment
- Light Source: LED
- Optical Magnification: 0.67X to 45X
- Eyepiece Type: Monocular
- Microscope Type: Stereo
- Working Distance: Infinite
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- PEAK Pocket MicroscopeDeskripsi:Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.atribut:
- Type: Scope
- Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- BioBase Microscope Binocular (Mikroskop Binokular)atribut:
- Optical System: Infinite Optical System
- Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
- Objective: Achromatic Objective 4x, 10x, 40x,100x
- Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
- Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
- Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
- Illumination: S-LED Illumination, brightness adjustable
- Nose Piece: Quadruple Nosepiece
- Package Size (mm): 323x264x440
- Power Supply (V/Hz): 110-220, 50/60
- KRISBOW Mikroskop Metalurgi Trinokuleratribut:
- Eyepiece: Wide Field 10x (Ø18mm)
- Size (mm): 185x140
- Stage: Double Layer Mechanical
- Sensor Camera: 1/1.8\" CMOS
- A/D conversion: 12Bit
- Data Interface: USB3.0 5Gbps B type interface
- Effective gain camera: 1-8X
- Exposure Time Camera: 100us - 16s
- Frame Rate Camera: 30FPS : 3072x2048
- Image Cache: 64MB
- Image format: TIF, BMP, JPG
- Moving Range (mm): 75x50
- Nose Piece: Quadruple Backward Ball Bearing Inner Locating
- Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
- Pixel Size Camera (µm): 2.4x2.4
- Power Supply: USB 5V
- Resolution Camera: 3072x2048, 6.3MP
- Scanning mode: Progress scan/continuous output
- Spectral Response Camera (nm): 380-650
- Trigger Mode: Soft trigger
- Nexcope Microscope Binocular (Mikroskop Binokular)atribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
Daftar Harga Mikroskop Stereo Binokuler Terbaru November 2026
| Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo) | Rp26.999.900 |
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| Insize Microscope Monocular Stereo LED | Rp4.699.900 |
| Dino-Lite Microscope | Rp12.999.900 |
| PEAK Pocket Microscope | Rp829.900 |
| Taffware Mikroskop Digital (Scales Magnifier) | Rp509.900 |
| Dino-Lite Microscope Digital (Mikroskop Digital) | Rp3.599.900 |
| Dino-Lite Lensa Microscope Digital | Rp13.999.900 |
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ozP103679899-1.jpg)
/qnP109115959-1.jpg)



/czP107926467-1.jpg)
/n7P103679835-1.jpg)

/nkP111199848-1.jpg)
/p2P101562902-8.jpg)

/mgP103679808-1.jpg)
/jfP109196699-1.jpg)
/hhP110878629-1.jpg)

/50P107418180-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)